Polyester Filter Felt, Shape Sheet, 36" L
Mfr # BULK-FFS-PET-34
Zoro # G906115782
product price: $25.79
/eaKey Features
Thickness
5/64 in
Grade
Filter
Length
36 in
Material
Synthetic Polyester Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FFS-PET-34
Zoro #
G906115782
UPC #
193005287795
Country of Origin
United States
Dimensions
Thickness
5/64 in
Length
36 in
Width
36 in
Details
Item
Polyester Filter Felt Sheet
Grade
Filter
Material
Synthetic Polyester Felt
Backing Type
Plain
Color
White
Micron Rating
50 micron
Shape
Sheet
Reinforced Material
Polyester
Density
0.625 lb/sq yd
Wool Content
0 %
Maximum Temperature
325 Degrees F
Description
Polyester Filter Felt Sheet, Material Synthetic Polyester Felt, Shape Sheet, Length 36 in, Width 36 in, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.625 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.