Zoro Homepage

Polyester Filter Felt, Shape Sheet, 5 ft L

  • Mfr # BULK-FFS-PET-18

  • Zoro # G006115781


product price: $28.99
/ea

Key Features

Thickness
5/64 in
Grade
Filter
Length
5 ft
Material
Synthetic Polyester Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FFS-PET-18
Zoro #
G006115781
UPC #
193005288464
Country of Origin
United States

Dimensions

Thickness
5/64 in
Length
5 ft
Width
6 ft

Details

Item
Polyester Filter Felt Sheet
Grade
Filter
Material
Synthetic Polyester Felt
Backing Type
Plain
Color
White
Wool Content
0 %
Density
0.625 lb/sq yd
Maximum Temperature
325 Degrees F
Reinforced Material
Polyester
Shape
Sheet
Micron Rating
10 micron

Description

Polyester Filter Felt Sheet, Material Synthetic Polyester Felt, Shape Sheet, Length 5 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.625 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.