Foam Strip, 50 ft L, 2 in W, Gray
Mfr # P8537RL02.00XNH
Zoro # G422579594
product price: $31.99
/eaSold in multiples of 9 for $287.91
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8537RL02.00XNH
Zoro #
G422579594
UPC #
-
Country of Origin
United States
Description
Polyester Foam Tape Roll, Material Polyurethane, Shape Strip, Length 50 ft, Width 2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 20 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.75 psi
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Dichloro-2-propanol (1,3-DCP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.