Zoro Homepage

Polyester Strapping Tensioner, Manual

  • Mfr # 2CXN2

  • Zoro # G4161403


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Application
General Use
For Use With
Plastic
For Strapping Width
Up to 3/4"
Material
Steel
Compatible Seal Type
Open Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXN2
Zoro #
G4161403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
Up to 3/4"
Overall Length
10 1/2 in
Min. Strapping Width
1/2 in
Handle Length
8 1/2 in
Max. Strapping Width
3/4 in
Overall Width
3 in
Fits Strap Width
1/2 in to 3/4 in
Overall Height
5 1/2 in

Details

Item
Strapping Tensioner
Application
General Use
For Use With
Plastic
Material
Steel
Compatible Seal Type
Open Seals
Fits Strap Tensile
300 to 1000 lb
Tool Type
Tensioner Tool
Tool Style
Windlass
Handle Covering Material
Steel
Tool Weight
3 lb
Tensioner Type
Windlass Tensioner
Tensioner Application
General Purpose
Handle Grip
No
Color
Red, White
Tool Seal Type
Open Seals
Tool Power Source
Manual
Compatible Strapping
Polypropylene Strapping
Tool Strength
Standard Duty
Standards
CE
Seal Surface Type
Flat
Tool Tension Capacity
1,000 lb

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 300 to 1000 lb, Tool Seal Type Open Seals, Handle Length 11 in, Tool Weight 3 lb, Tool Tension Capacity 1,000 lb, Tool Style Windlass, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 5 1/2 in, Tensioner Type Windlass Tensioner, Compatible Seal Type Open Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.