Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 0.5"Dia, 2ftL, Black

  • Mfr # RUHMWBK.500Virgin

  • Zoro # G216213185


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Friction Coefficient
0.12
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWBK.500Virgin
Zoro #
G216213185
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Item
Polyethylene Rod
Friction Coefficient
0.12
Shape
Rod
Water Absorption
0.01 %
Color
Black
Rockwell Hardness
64 HRR
Impact Strength
No Break
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Minimum Temperature
-22 Degrees F
Tensile Strength
5,800 psi
Light Transmission
90 %
Wear Rate
6.75 x 10^-4 cu mm/N-m
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
900 V/mil
Machinability
85 %
Fabrication
Molded
Shore Hardness
66 Shore D
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
125,000 psi

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.