Polyethylene Rod, 0.5"Dia, 4ftL, Black
Mfr # RUHMWBK.500Virgin
Zoro # G516213182
product price: $19.79
/eaKey Features
Friction Coefficient
0.12
Standards
3-A Dairy, FDA, USDA
Water Absorption
0.01 %
Material
UHMW Polyethylene
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUHMWBK.500Virgin
Zoro #
G516213182
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
1/2 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in
Description
Polyethylene Rod, UHMW Polyethylene, Plastic Length 4 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.