Zoro Homepage

Polyethylene Rod, 1.25"Dia, 1ftL, Black

  • Mfr # RUHMWBK1.250VIRGIN

  • Zoro # G121673241


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWBK1.250VIRGIN
Zoro #
G121673241
UPC #
-
Country of Origin
Multiple

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 12 in, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.