Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 1.375"Dia, 4ftL, White

  • Mfr # RUHMWNA1.375

  • Zoro # G916213195


product price: $40.39
/ea

Key Features

Water Absorption
0.01 %
Plastic Clarity
Opaque
Color
White
Shape
Rod
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWNA1.375
Zoro #
G916213195
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 3/8 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Water Absorption
0.01 %
Plastic Clarity
Opaque
Color
White
Shape
Rod
Item
Polyethylene Rod
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Friction Coefficient
0.12
Minimum Temperature
-22 Degrees F
Wear Rate
6.75 x 10^-4 cu mm/N-m
Shore Hardness
66 Shore D
Machinability
85 %
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Flexural Modulus
125,000 psi
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1520
Maximum Temperature
180 Degrees F
Rockwell Hardness
64 HRR
Impact Strength
No Break
Tensile Strength
5,800 psi
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Light Transmission
90 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
900 V/mil

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 4 ft, Plastic Diameter 1 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.