Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 1.5"Dia, 10ftL, Blue

  • Mfr # PR-UHMW-MD-13

  • Zoro # G016327525


product price: $274.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Standards
FDA, NSF, UL 94 HB, USDA
Friction Coefficient
0.15
Color
Blue
Plastic Clarity
Opaque
Material
UHMW Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-13
Zoro #
G016327525
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
10 ft
Plastic Length Tolerance
Not Rated
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
Oversized

Details

Standards
FDA, NSF, UL 94 HB, USDA
Friction Coefficient
0.15
Color
Blue
Plastic Clarity
Opaque
Material
UHMW Polyethylene
Plastic Density
0.034 lb/cu in
Shape
Rod
Item
Polyethylene Rod
Water Absorption
0.01 %
Light Transmission
Not Rated
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Maximum Temperature
175 Degrees F
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Impact Strength
No Break
Dielectric Strength
2.3 kV/mm
Rockwell Hardness
70 HRM
Metal Detectable
Metal Detectable
Minimum Temperature
-235 Degrees F
Weight
28.84 lb
Flexural Modulus
100,000 psi
Tensile Strength
3,000 psi

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 10 ft, Plastic Diameter 1 1/2 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.