Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 1.5"Dia, 2ftL, Blue

  • Mfr # PR-UHMW-MD-17

  • Zoro # G916327502


product price: $44.89
/ea

Key Features

Material
UHMW Polyethylene
Standards
FDA, NSF, UL 94 HB, USDA
Water Absorption
0.01 %
Color
Blue
Plastic Density
0.034 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-17
Zoro #
G916327502
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 1/2 in
Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
Oversized
Plastic Length
24 in

Details

Material
UHMW Polyethylene
Standards
FDA, NSF, UL 94 HB, USDA
Item
Polyethylene Rod
Water Absorption
0.01 %
Color
Blue
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Shape
Rod
Plastic Clarity
Opaque
Static-Resistant
Not Static-Resistant
Light Transmission
50 %
Wear Rate
Not Rated
Rockwell Hardness
70 HRM
Dielectric Strength
2.3 kV/mm
Shore Hardness
66 Shore D
Metal Detectable
Metal Detectable
Weight
5.768 lb
Tensile Strength
3,000 psi
Flexural Modulus
100,000 psi
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-235 Degrees F
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Impact Strength
No Break
Machinability
100 %
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Maximum Temperature
175 Degrees F

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 1 1/2 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.