Zoro Homepage

Polyethylene Rod, 1.5"Dia, 2ftL, White

  • Mfr # RUHMWNA1.500

  • Zoro # G116213179


product price: $21.29
/ea

Key Features

Plastic Density
0.034 lb/cu in
Material
UHMW Polyethylene
Color
White
Water Absorption
0.01 %
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWNA1.500
Zoro #
G116213179
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/2 in
Plastic Length
24 in

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.