Zoro Homepage

Polyethylene Rod, 1.5"Dia, 3ftL, Blue

  • Mfr # PR-UHMW-MD-16

  • Zoro # G916327489


product price: $65.15
/ea

Key Features

Color
Blue
Plastic Density
0.034 lb/cu in
Shape
Rod
Plastic Clarity
Opaque
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-16
Zoro #
G916327489
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
Oversized
Plastic Length Tolerance
Not Rated
Plastic Length
3 ft

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.