Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 1.5"Dia, 5ftL, Blue

  • Mfr # PR-UHMW-MD-14

  • Zoro # G016327457


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
0.15
Material
UHMW Polyethylene
Color
Blue
Plastic Clarity
Opaque
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-14
Zoro #
G016327457
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
Oversized
Plastic Length Tolerance
Not Rated
Plastic Diameter
1 1/2 in
Plastic Length
5 ft

Details

Friction Coefficient
0.15
Material
UHMW Polyethylene
Item
Polyethylene Rod
Color
Blue
Plastic Clarity
Opaque
Water Absorption
0.01 %
Shape
Rod
Standards
FDA, NSF, UL 94 HB, USDA
Plastic Density
0.034 lb/cu in
Wear Rate
Not Rated
Impact Strength
No Break
Metal Detectable
Metal Detectable
Dielectric Strength
2.3 kV/mm
Rockwell Hardness
70 HRM
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
100,000 psi
UV-Resistant
Not UV-Resistant
Weight
14.42 lb
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
FDA Compliant
Light Transmission
50 %
Machinability
100 %
Minimum Temperature
-235 Degrees F
Tensile Strength
3,000 psi
Maximum Temperature
175 Degrees F
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 5 ft, Plastic Diameter 1 1/2 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.