Polyethylene Rod, 1.75"Dia, 2ftL, White
Mfr # RUHMWNA1.750
Zoro # G716213166
product price: $23.25
/eaKey Features
Plastic Clarity
Opaque
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Color
White
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUHMWNA1.750
Zoro #
G716213166
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter
1 3/4 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
24 in
Description
Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.