Polyethylene Rod, 1"Dia, 10ftL, Blue

  • Mfr # PR-UHMW-MD-1
  • Zoro # G816327459
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Blue
Standards
FDA, NSF, UL 94 HB, USDA
Friction Coefficient
0.15
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PR-UHMW-MD-1
Zoro #
G816327459
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 in
Plastic Length
10 ft
Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
Oversized

Details

Item
Polyethylene Rod
Material
UHMW Polyethylene
Color
Blue
Standards
FDA, NSF, UL 94 HB, USDA
Friction Coefficient
0.15
Shape
Rod
Plastic Clarity
Opaque
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Shore Hardness
66 Shore D
Tensile Strength
3,000 psi
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Maximum Temperature
175 Degrees F
UV-Resistant
Not UV-Resistant
Machinability
100 %
Flexural Modulus
100,000 psi
FDA Compliance
FDA Compliant
Dielectric Strength
2.3 kV/mm
Minimum Temperature
-235 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Rockwell Hardness
70 HRM
Static-Resistant
Not Static-Resistant
Impact Strength
No Break
Weight
12.818 lb
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 10 ft, Plastic Diameter 1 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & reviews