Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 1"Dia, 2ftL, Blue

  • Mfr # PR-UHMW-MD-5

  • Zoro # G516327537


product price: $20.19
/ea

Key Features

Standards
FDA, NSF, UL 94 HB, USDA
Plastic Density
0.034 lb/cu in
Material
UHMW Polyethylene
Shape
Rod
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-5
Zoro #
G516327537
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Length Tolerance
Not Rated
Plastic Diameter
1 in
Plastic Diameter Tolerance
Oversized

Details

Standards
FDA, NSF, UL 94 HB, USDA
Item
Polyethylene Rod
Plastic Density
0.034 lb/cu in
Material
UHMW Polyethylene
Shape
Rod
Water Absorption
0.01 %
Plastic Clarity
Opaque
Color
Blue
Friction Coefficient
0.15
Dielectric Strength
2.3 kV/mm
Light Transmission
50 %
Wear Rate
Not Rated
Minimum Temperature
-235 Degrees F
Flexural Modulus
100,000 psi
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Tensile Strength
3,000 psi
Rockwell Hardness
70 HRM
FDA Compliance
FDA Compliant
Maximum Temperature
175 Degrees F
Weight
2.564 lb
Metal Detectable
Metal Detectable
Machinability
100 %
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Impact Strength
No Break
Shore Hardness
66 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 1 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.