Zoro Homepage

Polyethylene Rod, 1"Dia, 5ftL, Blue

  • Mfr # PR-UHMW-MD-2

  • Zoro # G616327499


product price: $43.69
/ea

Key Features

Plastic Clarity
Opaque
Color
Blue
Water Absorption
0.01 %
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-2
Zoro #
G616327499
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
Oversized
Plastic Length
5 ft
Plastic Length Tolerance
Not Rated
Plastic Diameter
1 in

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 5 ft, Plastic Diameter 1 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.