Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 2"Dia, 4ftL, White

  • Mfr # RUHMWNA2.000

  • Zoro # G016213187


product price: $53.99
/ea

Key Features

Standards
3-A Dairy, FDA, USDA
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.12
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWNA2.000
Zoro #
G016213187
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter
2 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Standards
3-A Dairy, FDA, USDA
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.12
Color
White
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Shape
Rod
Item
Polyethylene Rod
Shore Hardness
66 Shore D
Impact Strength
No Break
Rockwell Hardness
64 HRR
Machinability
85 %
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
FDA Compliance
21 CFR 177.1520
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant
Light Transmission
90 %
Tensile Strength
5,800 psi
Dielectric Strength
900 V/mil
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Wear Rate
6.75 x 10^-4 cu mm/N-m
Scratch-Resistant
Scratch-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 4 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.