Polyethylene Rod, 3"Dia, 3ftL, Blue
Mfr # PR-UHMW-MD-34
Zoro # G016327433
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-UHMW-MD-34
Zoro #
G016327433
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
3 ft
Plastic Diameter
3 in
Plastic Diameter Tolerance
Oversized
Plastic Length Tolerance
Not Rated
Description
Polyethylene Rod, UHMW Polyethylene, Plastic Length 3 ft, Plastic Diameter 3 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.