Polyethylene Rod, 3"Dia, 4ftL, Black
Mfr # RUHMWBK3.000VIRGIN
Zoro # G616213181
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Standards
3-A Dairy, FDA, USDA
Water Absorption
0.01 %
Color
Black
Shape
Rod
Material
UHMW Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUHMWBK3.000VIRGIN
Zoro #
G616213181
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length
4 ft
Plastic Diameter
3 in
Description
Polyethylene Rod, UHMW Polyethylene, Plastic Length 4 ft, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.