Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 3"Dia, 5ftL, Blue

  • Mfr # PR-UHMW-MD-32

  • Zoro # G916327434


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.034 lb/cu in
Material
UHMW Polyethylene
Shape
Rod
Friction Coefficient
0.15
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-UHMW-MD-32
Zoro #
G916327434
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
3 in
Plastic Length
5 ft
Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
Oversized

Details

Plastic Density
0.034 lb/cu in
Material
UHMW Polyethylene
Shape
Rod
Item
Polyethylene Rod
Friction Coefficient
0.15
Color
Blue
Plastic Clarity
Opaque
Standards
FDA, NSF, UL 94 HB, USDA
Water Absorption
0.01 %
Weight
57.68 lb
FDA Compliance
FDA Compliant
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
50 %
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Rockwell Hardness
70 HRM
Dielectric Strength
2.3 kV/mm
Maximum Temperature
175 Degrees F
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Shore Hardness
66 Shore D
Impact Strength
No Break
Tensile Strength
3,000 psi
Flexural Modulus
100,000 psi
Minimum Temperature
-235 Degrees F

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 5 ft, Plastic Diameter 3 in, Blue, Plastic Clarity Opaque, Minimum Temperature -235 Degrees F, Maximum Temperature 175 Degrees F, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.