Zoro Homepage

Polyethylene Rod, 3"Dia, 5ftL, Blue

  • Mfr # RUHMWMDT3.000X60.000

  • Zoro # G316181056


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Water Absorption
0.01 %
Shape
Rod
Plastic Clarity
Opaque
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWMDT3.000X60.000
Zoro #
G316181056
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
5 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 in

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 5 ft, Plastic Diameter 3 in, Blue, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.