Zoro Homepage

Polyethylene Rod, 4"Dia, 2ftL, Black

  • Mfr # RUHMWBK4.000VIRGIN

  • Zoro # G016213163


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
3-A Dairy, FDA, USDA
Friction Coefficient
0.12
Color
Black
Shape
Rod
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWBK4.000VIRGIN
Zoro #
G016213163
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length
24 in
Plastic Length Tolerance
+/-0.250 in

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.