Shop ZORO SELECT
See all product information
Create Account
PolyethyleneSnap-On, 0.046875"x1", 10ft
- Mfr # PUHMWPROFILE-EPP702
- Zoro # G316555970
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Color
White
Bottom Opening Width
5/8 in
Minimum Temperature
-328 Degrees F
Inside Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUHMWPROFILE-EPP702
- Zoro #
- G316555970
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bottom Opening Width
- 5/8 in
- Inside Height
- 1/4 in
- Plastic Height
- 3/64 in
- Plastic Width
- 1 in
- Plastic Length
- 10 ft
- Inside Width
- 5/8 in
Details
- Material
- UHMW Polyethylene
- Color
- White
- Item
- Polyethylene Snap-On
- Minimum Temperature
- -328 Degrees F
- Impact Strength
- 55 ft-lb-in
- Water Absorption
- 0.1 %
- Shore Hardness
- 58 Shore D
- Plastic Clarity
- Opaque
- Rockwell Hardness
- 65 HRM
- Tensile Strength
- 4,350 psi
- Shape
- Tapered U-Shaped
- Plastic Density
- 0.93 g/cc
Description
Polyethylene Snap-On, UHMW Polyethylene, Plastic Length 10 ft, Plastic Height 3/64 in, Top Opening Width Not Applicable, Bottom Opening Width 5/8 in, Inside Width 5/8 in, Inside Height 1/4 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 55 ft-lb-in, Water Absorption 0.1 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.