Shop ZORO SELECT

PolyethyleneTube, 5ft, 3.5"InDia, 4"OutDia

  • Mfr # 63910104
  • Zoro # G5636528

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63910104
Zoro #
G5636528
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Length Tolerance
+/-0.250 in
Inside Dia. Tolerance
+25%/-0
Inside Dia.
3 1/2 in
Wall Thickness
0.25 in
Outside Dia.
4 in
Outside Dia. Tolerance
+25%/-0
Plastic Length Tolerance
+/-0.250 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
4 in
Inside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter
3 1/2 in
Plastic Length
5 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
180 Degrees F
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-20 Degrees F
Wall Thickness Tolerance
+25/-0%
Standards
3-A Dairy, USDA
Type
Virgin Food Contact Grade
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption
0.01 %
Tensile Strength
5,800 psi
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Friction Rating
Very Slippery
UV Resistant
No
Friction Coefficient
0.12
Impact Strength
No Break
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Plastic Hardness
66D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 4 in, Inside Diameter 3 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.