PolyethyleneTube, 5ft, 4.5"InDia, 5"OutDia

  • Mfr # 63916104
  • Zoro # G5580957
product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63916104
Zoro #
G5580957
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Wall Thickness
0.25 in
Length Tolerance
+/-0.250 in
Outside Dia.
5 in
Inside Dia. Tolerance
+25%/-0
Inside Dia.
4 1/2 in
Outside Dia. Tolerance
+25%/-0
Outside Diameter
5 in
Inside Diameter
4 1/2 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-20 Degrees F
Tensile Strength (PSI)
5,800 psi
Standards
3-A Dairy, USDA
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
+25/-0%
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.12
Minimum Temperature
-20 Degrees F
Tensile Strength
5,800 psi
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Hardness
66D
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
UV Resistant
No
Impact Strength Rating
Excellent
Impact Strength
No Break
Wear Factor
Excellent
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 5 in, Inside Diameter 4 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews