Polypropylene, Bath Drain, Tip-Toe Bath Waste
Mfr # 35217
Zoro # G4827142
product price: $20.79
/eaKey Features
Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
304 Stainless Steel
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35217
Zoro #
G4827142
UPC #
091712352174
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1-1/2"
Size
Drain: 1-1/2"
Fits Pipe Size
1 1/2 in
Fits Drain Size
1 1/2 in
Details
Item
Tip-Toe Bath Waste
Material of Construction - Drains
304 Stainless Steel
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
Type
Bath Drain
Standards
UPC
Includes
Two-Hole Overflow Plate, Polypropylene Tube
Grid Material
Stainless Steel
Drain Material
304 Stainless Steel
Color
White
Ligature Resistant
No
Finish
Chrome
Connection Type
Slip
Material
Plastic
Color Finish
Chrome
Product Type
Tip-Toe Bath Waste
Description
Tip-Toe Bath Waste, Product Type Tip-Toe Bath Waste, Includes Polypropylene Tube, Two-Hole Overflow Plate, Standards UPC, Finish Chrome-Plated, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Fits Drain Size 1 1/2 in, Connection Type Slip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.