Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W

  • Mfr # BR412-21

  • Zoro # G2892181


product price: $14.35
/ea

Key Features

Capacity
1 gal
Material
Polypropylene
Depth
4"
Length
16"
Width
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR412-21
Zoro #
G2892181
UPC #
071497143570
Country of Origin
United States

Dimensions

Depth
4"
Length
16"
Width
21"

Details

Item
Paint Tray
Capacity
1 gal
Material
Polypropylene

Description

Paint Tray, Capacity 1 gal, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.