Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W

  • Mfr # DPT

  • Zoro # G8595237


product price: $5.69
/ea

Key Features

Capacity
2 qt
Material
Polypropylene
Depth
3 1/2"
Length
15"
Width
11 19/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPT
Zoro #
G8595237
UPC #
044359002032
Country of Origin
United States

Dimensions

Depth
3 1/2"
Length
15"
Width
11 19/32"
Overall Length
15 in
Overall Width
11 5/8 in
Diameter
9 in
Overall Height
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Paint Tray
Capacity
2 qt
Material
Polypropylene
For Use With
Mfr. No. DPT-PTL
Shape
Rectangle
Tray Type
Tray
Color
Black

Description

Paint Tray, Tray Type Tray, Capacity 2 qt, Material Polypropylene, 3 1/2 in Overall Depth, 15 in Overall Length, 11 5/8 in Overall Width, 3 1/2 in Overall Height, 9 in Diameter, Color Black, For Use With DPT-PTL, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.