Zoro Homepage

Polypropylene Pellets, White, 5 lb Bag

  • Mfr # BULK-IJMP-13

  • Zoro # G208330500


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Material
Homopolymer Polypropylene
Color
White
Grade
Standard
Standards
FDA 21 CFR 177.1520
Impact Strength
0.6 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-13
Zoro #
G208330500
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Polypropylene Pellets
Material
Homopolymer Polypropylene
Color
White
Grade
Standard
Standards
FDA 21 CFR 177.1520
Impact Strength
0.6 ft-lb
Density
0.9 g/cc
Maximum Temperature
115 Degrees F
Minimum Plastic Shrinkage
0.01 %
Hardness
Not Rated
Rockwell Hardness
Not Rated
Minimum Melt Flow Rate
2.1 gpm
Tensile Strength
5,700 psi
Maximum Melt Flow Rate
2.1 gpm
Maximum Plastic Shrinkage
1.4 %
Minimum Temperature
60 Degrees F
Clarity
Translucent
FDA Compliance
FDA 21 CFR 177.1520

Description

Polypropylene Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.