Zoro Homepage

Polypropylene Pellets, White, 50 lb Bag

  • Mfr # BULK-IJMP-6

  • Zoro # G108330501


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Homopolymer Polypropylene
Color
White
Grade
Standard
Minimum Melt Flow Rate
2.1 gpm
Minimum Plastic Shrinkage
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-6
Zoro #
G108330501
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Polypropylene Pellets
Material
Homopolymer Polypropylene
Color
White
Grade
Standard
Minimum Melt Flow Rate
2.1 gpm
Minimum Plastic Shrinkage
0.01 %
Rockwell Hardness
Not Rated
Impact Strength
0.6 ft-lb
Tensile Strength
5,700 psi
Maximum Temperature
115 Degrees F
Minimum Temperature
60 Degrees F
Standards
FDA 21 CFR 177.1520
Maximum Melt Flow Rate
2.1 gpm
Maximum Plastic Shrinkage
1.4 %
Hardness
Not Rated
Density
0.9 g/cc
Clarity
Translucent
FDA Compliance
FDA 21 CFR 177.1520

Description

Polypropylene Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.