Shop ZORO SELECT
See all product information
Create Account
Polypropylene Plastic Sheet 32" L x 16" W x 1/2" Thick
- Mfr # BULK-PS-PP-338
- Zoro # G7849869
product price:Â
$
70.79
/ea
Key Features
Plastic Material
Polypropylene
Plastic Thickness
1/2 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PP-338
- Zoro #
- G7849869
- UPC #
- 193005908966
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- Polypropylene
- Plastic Color
- White
- Impact Strength
- 1.2 ft. - lbs./in.
- Thickness Tolerance
- (-0.028" - +0")
- Tensile Strength
- 4,200 psi
- Operating Temp. Range
- 0 Degrees to 180 Degrees F
- Standards
- FDA, UL 94 HB
- Material
- Polypropylene
- Water Absorption Rating
- Excellent
- Plastic Hardness
- Rockwell M85
- Backing Type
- Plain
- Friction Coefficient
- 0.5
- Shape
- Sheet
- Plastic Density
- 0.033 lbs / cu. in.
- Friction Rating
- Slippery
- Water Absorption
- 0.0001
- Impact Strength Rating
- Poor
- Plastic Clarity
- Semi-Clear
- Tensile Strength Rating
- Poor
- Grade
- Standard
Dimensions
- Plastic Thickness
- 1/2 in
- Plastic Width
- 16"
- Plastic Length
- 32"
- Width Tolerance
- (-0.25" - +0.25")
- Length
- 32"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1/2"
- Width
- 16"
Description
Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.