Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Rod, 1"Dia, 1ftL, White

  • Mfr # BULK-PR-PP-65

  • Zoro # G516327544


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Plastic Clarity
Translucent
Standards
FDA, UL 94 HB
Friction Coefficient
0.5
Color
White
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PP-65
Zoro #
G516327544
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Diameter
1 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Plastic Clarity
Translucent
Standards
FDA, UL 94 HB
Friction Coefficient
0.5
Item
Polypropylene Rod
Color
White
Water Absorption
0.01 %
Material
Polypropylene
Plastic Density
0.033 lb/cu in
Shape
Rod
Flexural Modulus
149,389 psi
Scratch-Resistant
Not Scratch-Resistant
Weight
1.208 lb
Light Transmission
88 %
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
Tensile Strength
4,200 psi
UV-Resistant
Not UV-Resistant
Impact Strength
1.2 ft-lb/in
Shore Hardness
82 Shore D
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Minimum Temperature
0 Degrees F
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Dielectric Strength
40 kV/mm
Machinability
100 %
Static-Resistant
Not Static-Resistant

Description

Polypropylene Rod, Polypropylene, Plastic Length 12 in, Plastic Diameter 1 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.