Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Rod, 1"Dia, 3ftL, White

  • Mfr # BULK-PR-PP-64

  • Zoro # G316327560


product price: $31.49
/ea

Key Features

Standards
FDA, UL 94 HB
Material
Polypropylene
Color
White
Shape
Rod
Plastic Clarity
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PP-64
Zoro #
G316327560
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
3 ft
Plastic Diameter
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Standards
FDA, UL 94 HB
Material
Polypropylene
Color
White
Shape
Rod
Item
Polypropylene Rod
Plastic Clarity
Translucent
Friction Coefficient
0.5
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Dielectric Strength
40 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Flexural Modulus
149,389 psi
Rockwell Hardness
85 HRM
Machinability
100 %
Tensile Strength
4,200 psi
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Shore Hardness
82 Shore D
Weight
3.622 lb
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Impact Strength
1.2 ft-lb/in
Light Transmission
88 %
Wear Rate
Not Rated

Description

Polypropylene Rod, Polypropylene, Plastic Length 3 ft, Plastic Diameter 1 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.