Zoro Homepage

Polypropylene Swivel Caster, 4 In

  • Mfr # MH2TUR101G

  • Zoro # G7925547


product price: $23.65
/ea

Key Features

Overall Width
4 in
Material
Polypropylene
Fits Brand
Dayton
For Use With Mfr. Model Number
MH2TUR101G
Product Type
Swivel Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH2TUR101G
Zoro #
G7925547
UPC #
190735499658
Country of Origin
China

Dimensions

Overall Width
4 in

Details

Material
Polypropylene
Item
Polypropylene Swivel Caster, 4"
Fits Brand
Dayton
For Use With Mfr. Model Number
MH2TUR101G
Product Type
Swivel Caster
Compatible Mfr. Model Number
2TUR1, 2TUR2
Compatible with Product Type
Dolly

Description

Swivel Caster, Material Polypropylene, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.