Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolypropyleneRod, 0.8125"Dia, 3ftL, White

  • Mfr # BULK-PR-PP-61

  • Zoro # G216327608


product price: $24.29
/ea

Key Features

Standards
FDA, UL 94 HB
Material
Polypropylene
Plastic Clarity
Translucent
Plastic Density
0.033 lb/cu in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PP-61
Zoro #
G216327608
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
13/16 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in

Details

Standards
FDA, UL 94 HB
Material
Polypropylene
Plastic Clarity
Translucent
Plastic Density
0.033 lb/cu in
Color
White
Water Absorption
0.01 %
Shape
Rod
Item
Polypropylene Rod
Friction Coefficient
0.5
Dielectric Strength
40 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
Tensile Strength
4,200 psi
Shore Hardness
82 Shore D
Light Transmission
88 %
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Machinability
100 %
Metal Detectable
Not Metal Detectable
Weight
2.318 lb
Minimum Temperature
0 Degrees F
Flexural Modulus
149,389 psi
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Impact Strength
1.2 ft-lb/in
Wear Rate
Not Rated

Description

Polypropylene Rod, Polypropylene, Plastic Length 3 ft, Plastic Diameter 13/16 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.