PolypropyleneRod, 1.5625"Dia, 3ftL, White
Mfr # BULK-PR-PP-67
Zoro # G416327613
product price: $46.29
/eaKey Features
Plastic Density
0.033 lb/cu in
Plastic Clarity
Translucent
Friction Coefficient
0.5
Water Absorption
0.01 %
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-PP-67
Zoro #
G416327613
UPC #
-
Country of Origin
China
Dimensions
Plastic Diameter
1 9/16 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Description
Polypropylene Rod, Polypropylene, Plastic Length 3 ft, Plastic Diameter 1 9/16 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.