Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolypropyleneRod, 1.5625"Dia, 6ftL, White

  • Mfr # BULK-PR-PP-66

  • Zoro # G716327573


product price: $51.89
/ea

Key Features

Plastic Clarity
Translucent
Water Absorption
0.01 %
Standards
FDA, UL 94 HB
Plastic Density
0.033 lb/cu in
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PP-66
Zoro #
G716327573
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 9/16 in
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+7.134/0.000 in

Details

Plastic Clarity
Translucent
Water Absorption
0.01 %
Item
Polypropylene Rod
Standards
FDA, UL 94 HB
Plastic Density
0.033 lb/cu in
Shape
Rod
Friction Coefficient
0.5
Material
Polypropylene
Color
White
Flexural Modulus
149,389 psi
Tensile Strength
4,200 psi
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
Shore Hardness
82 Shore D
Minimum Temperature
0 Degrees F
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Light Transmission
88 %
Machinability
100 %
Weight
18.517 lb
Impact Strength
1.2 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant

Description

Polypropylene Rod, Polypropylene, Plastic Length 6 ft, Plastic Diameter 1 9/16 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.