Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolypropyleneRod, 1.9375"Dia, 1ftL, White

  • Mfr # BULK-PR-PP-71

  • Zoro # G316327454


product price: $18.19
/ea

Key Features

Material
Polypropylene
Water Absorption
0.01 %
Shape
Rod
Plastic Density
0.033 lb/cu in
Standards
FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PP-71
Zoro #
G316327454
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 15/16 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Material
Polypropylene
Water Absorption
0.01 %
Shape
Rod
Plastic Density
0.033 lb/cu in
Standards
FDA, UL 94 HB
Item
Polypropylene Rod
Friction Coefficient
0.5
Plastic Clarity
Translucent
Color
White
Wear Rate
Not Rated
Impact Strength
1.2 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
149,389 psi
Minimum Temperature
0 Degrees F
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
Shore Hardness
82 Shore D
Rockwell Hardness
85 HRM
Tensile Strength
4,200 psi
Metal Detectable
Not Metal Detectable
Machinability
100 %
Maximum Temperature
180 Degrees F
Light Transmission
88 %
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
Weight
4.824 lb

Description

Polypropylene Rod, Polypropylene, Plastic Length 12 in, Plastic Diameter 1 15/16 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.