Shop ZORO SELECT

PolypropyleneRod, 1.9375"Dia, 3ftL, White

  • Mfr # BULK-PR-PP-70
  • Zoro # G316327522

product price: 
$
81.49
/ea

Key Features

Material
Polypropylene
Color
White
Standards
FDA, UL 94 HB
Friction Coefficient
0.5
Plastic Clarity
Translucent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-PP-70
Zoro #
G316327522
UPC #
-
Country of Origin
China
Item
Polypropylene Rod
Material
Polypropylene
Color
White
Standards
FDA, UL 94 HB
Friction Coefficient
0.5
Plastic Clarity
Translucent
Plastic Density
0.033 lb/cu in
Water Absorption
0.01 %
Shape
Rod
Minimum Temperature
0 Degrees F
Light Transmission
88 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Tensile Strength
4,200 psi
Weight
14.47 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Impact Strength
1.2 ft-lb/in
Dielectric Strength
40 kV/mm
Machinability
100 %
Shore Hardness
82 Shore D
Maximum Temperature
180 Degrees F
Flexural Modulus
149,389 psi
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
FDA Compliance
FDA Compliant

Dimensions

Plastic Diameter
1 15/16 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polypropylene Rod, Polypropylene, Plastic Length 3 ft, Plastic Diameter 1 15/16 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.