Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystyrene Pellets, Off-White, 5 lb Bag

  • Mfr # BULK-IJMP-8

  • Zoro # G708330512


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Material
High Impact Polystyrene
Color
Off-White
Grade
Standard
Maximum Plastic Shrinkage
0.7 %
Minimum Plastic Shrinkage
0.3 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-8
Zoro #
G708330512
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Polystyrene Pellets
Material
High Impact Polystyrene
Color
Off-White
Grade
Standard
Maximum Plastic Shrinkage
0.7 %
Minimum Plastic Shrinkage
0.3 %
Minimum Melt Flow Rate
0.7 gpm
Maximum Temperature
390 Degrees F
Tensile Strength
3,450 psi
Density
1.04 g/cc
Standards
FDA 21 CFR 177.1640
Rockwell Hardness
Not Rated
Maximum Melt Flow Rate
0.8 gpm
Clarity
Opaque
Impact Strength
2.3 ft-lb
Minimum Temperature
Not Rated
Hardness
Not Rated
FDA Compliance
FDA 21 CFR 177.1640

Description

Polystyrene Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.