Zoro Homepage

Polyurethane 24" L x 36" W x 1/16" Thick

  • Mfr # BULK-RS-P60-252

  • Zoro # G4801113


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyurethane
Plastic Thickness
1/16"
Plastic Width
36"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-252
Zoro #
G4801113
UPC #
193005407872
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
36"
Plastic Length
24"
Thickness
1/16"
Width
36"
Rubber Length
2 ft
Rubber Width
36 in
Rubber Thickness
1/16 in
Overall Length
36 in
Overall Width
24 in
Overall Thickness
0.0625 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.