Zoro Homepage

Polyurethane 24" L x 36" W x 1/8" Thick

  • Mfr # BULK-RS-P60-218

  • Zoro # G4808034


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyurethane
Plastic Thickness
1/8"
Plastic Width
36"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-218
Zoro #
G4808034
UPC #
193005407940
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
36"
Plastic Length
24"
Thickness
1/8"
Width
36"
Rubber Width
36 in
Rubber Thickness
1/8 in
Rubber Length
2 ft
Overall Thickness
0.125 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Polyurethane Sheet-60A-1/8"T x 36"W
Plastic Material
Polyurethane
Plastic Color
Amber
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Thickness Tolerance
+/-0.017 in
Elongation
450 %
Tensile Strength
3,000 psi
Material
Polyurethane
Standards
ASTM D2000 GE 306
Finish
Smooth
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Rubber Color
Amber
Grade
High Strength
Rubber Material
Polyurethane
Durometer
60A
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Maximum Temperature
180 Degrees F
Abrasion Resistance
Good
Density
1.25 g/cc
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Weather Resistance
Fair
Oil Resistance
Fair
Adhesive Type
Plain Backing
Texture
Smooth
Compression Set
25 %
Shape
Sheet
Tear Strength
50 N/mm
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.