Polyurethane Loaded Lip Seal
- Mfr # ZUSAL12500750
- Zoro # G323947430
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Seal Material
Polyurethane
Seal Durometer
92 Shore A
For Groove Width
0.125 in
For Bore Dia.
1 in
For Rod Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAL12500750
- Zoro #
- G323947430
- UPC #
- 193005340445
- Country of Origin
- China
- Seal Material
- Polyurethane
- Seal Durometer
- 92 Shore A
- Item
- Lip Seal
- Temp. Range
- -65 Degrees to 200 Degrees F
- Shell Material
- Polyurethane
- Color
- Black
- Seal Type
- Loaded Lip
- Wire Color
- Black
Dimensions
- For Groove Width
- 0.125 in
- For Bore Dia.
- 1 in
- For Rod Dia.
- 3/4 in
- Height
- 1/8 in
Description
Lip Seal, Seal Type Loaded Lip, Shell Material Polyurethane, Seal Material Polyurethane, For Bore Dia. 1 in, For Rod Dia. 3/4 in, Seal Durometer 92 Shore A, Temp. Range -65 Degrees to 200 Degrees F, For Groove Width 0.125 in, Height 1/8 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.