Shop ZORO SELECT
See all product information
Create Account
Polyurethane Loaded Lip Seal
- Mfr # ZUSAL12500875
- Zoro # G023945880
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Shell Material
Polyurethane
For Groove Width
0.125 in
Seal Material
Polyurethane
Seal Type
Loaded Lip
Temp. Range
-65 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAL12500875
- Zoro #
- G023945880
- UPC #
- 193005340452
- Country of Origin
- China
Dimensions
- For Groove Width
- 0.125 in
- Height
- 1/8 in
- For Rod Dia.
- 7/8 in
- For Bore Dia.
- 1 1/8 in
Details
- Shell Material
- Polyurethane
- Seal Material
- Polyurethane
- Seal Type
- Loaded Lip
- Temp. Range
- -65 Degrees to 200 Degrees F
- Item
- Lip Seal
- Color
- Black
- Seal Durometer
- 92 Shore A
- Wire Color
- Black
Description
Lip Seal, Seal Type Loaded Lip, Shell Material Polyurethane, Seal Material Polyurethane, For Bore Dia. 1 1/8 in, For Rod Dia. 7/8 in, Seal Durometer 92 Shore A, Temp. Range -65 Degrees to 200 Degrees F, For Groove Width 0.125 in, Height 1/8 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.