Shop ZORO SELECT
See all product information
Create Account
Polyurethane Loaded Lip Seal
- Mfr # ZUSAL18701500
- Zoro # G923946499
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
For Rod Dia.
1 1/2 in
Seal Type
Loaded Lip
Seal Durometer
92 Shore A
For Groove Width
0.188 in
For Bore Dia.
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAL18701500
- Zoro #
- G923946499
- UPC #
- 193005340551
- Country of Origin
- China
- Seal Type
- Loaded Lip
- Seal Durometer
- 92 Shore A
- Temp. Range
- -65 Degrees to 200 Degrees F
- Seal Material
- Polyurethane
- Item
- Lip Seal
- Color
- Black
- Shell Material
- Polyurethane
- Wire Color
- Black
Dimensions
- For Rod Dia.
- 1 1/2 in
- For Groove Width
- 0.188 in
- For Bore Dia.
- 1 7/8 in
- Height
- 3/16 in
Description
Lip Seal, Seal Type Loaded Lip, Shell Material Polyurethane, Seal Material Polyurethane, For Bore Dia. 1 7/8 in, For Rod Dia. 1 1/2 in, Seal Durometer 92 Shore A, Temp. Range -65 Degrees to 200 Degrees F, For Groove Width 0.188 in, Height 3/16 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.