Shop ZORO SELECT
See all product information
Create Account
Polyurethane Loaded Lip Seal
- Mfr # ZUSAL18702500
- Zoro # G023946818
product price:Â
$
9.39
/ea
Key Features
Temp. Range
-65 Degrees to 200 Degrees F
Seal Material
Polyurethane
Height
3/16 in
Seal Durometer
92 Shore A
Seal Type
Loaded Lip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAL18702500
- Zoro #
- G023946818
- UPC #
- 193005340612
- Country of Origin
- China
Dimensions
- Height
- 3/16 in
- For Bore Dia.
- 2 7/8 in
- For Groove Width
- 0.188 in
- For Rod Dia.
- 2 1/2 in
Details
- Temp. Range
- -65 Degrees to 200 Degrees F
- Seal Material
- Polyurethane
- Seal Durometer
- 92 Shore A
- Seal Type
- Loaded Lip
- Shell Material
- Polyurethane
- Color
- Black
- Item
- Lip Seal
- Wire Color
- Black
Description
Lip Seal, Seal Type Loaded Lip, Shell Material Polyurethane, Seal Material Polyurethane, For Bore Dia. 2 7/8 in, For Rod Dia. 2 1/2 in, Seal Durometer 92 Shore A, Temp. Range -65 Degrees to 200 Degrees F, For Groove Width 0.188 in, Height 3/16 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.