Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane O-Ring, Dash 145

  • Mfr # ZUSAU70145

  • Zoro # G2429824


product price: $10.85
/ea

Key Features

Dash Number
145
System of Measurement
Inch
Cross Section Shape
Round
Material
Polyurethane
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70145
Zoro #
G2429824
UPC #
193005272425
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-9/16"
Actual Inside Dia.
2.55"
Nominal Outside Dia.
2-3/4"
Actual Outside Dia.
2.756"
Nominal Width
3/32 in
Actual Width
0.103 in
Inside Diameter - Actual
2.55 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Actual
2.756 in
Inside Diameter - Nominal
2 9/16 in
Outside Diameter - Nominal
2 3/4 in

Details

Item
O-Ring
Dash Number
145
System of Measurement
Inch
Cross Section Shape
Round
Material
Polyurethane
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
FDA Approved
No
Temp. Range
-20° to 180° F
Durometer (Hardness) Rating
Standard
Application
Standard
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
Resistant to Oils, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Resistance Properties
Oil-Resistant, Weather-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.5 in, Actual Width 0.103 in, Dash Number 145, Color Natural, Durometer 70A, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.756 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.