Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane O-Ring, Dash 153

  • Mfr # ZUSAU70153

  • Zoro # G2429885


product price: $12.65
/ea

Key Features

Dash Number
153
System of Measurement
Inch
Cross Section Shape
Round
Material
Polyurethane
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70153
Zoro #
G2429885
UPC #
193005272449
Country of Origin
China

Dimensions

Nominal Inside Dia.
3-1/2"
Actual Inside Dia.
3.487"
Nominal Outside Dia.
3-11/16"
Actual Width
0.103 in
Actual Outside Dia.
3.693"
Nominal Width
3/32 in
Inside Diameter - Nominal
3 1/2 in
Inside Diameter - Actual
3.487 in
Outside Diameter - Nominal
3 11/16 in
Width - Actual
0.103 in
Outside Diameter - Actual
3.693 in
Cross-Section Width
3/32 in

Details

Item
O-Ring
Dash Number
153
System of Measurement
Inch
Cross Section Shape
Round
Material
Polyurethane
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
Temp. Range
-20° to 180° F
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Properties
Resistant to Oils, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
180 Degrees F
Resistance Properties
Oil-Resistant, Weather-Resistant
Operating Temperature - Minimum
-20 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 3.4 in, Actual Width 0.103 in, Dash Number 153, Color Natural, Durometer 70A, Nominal Outside Dia. 3 11/16 in, Actual Outside Dia. 3.693 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.