Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane O-Ring, Dash 229

  • Mfr # ZUSAU70229

  • Zoro # G2429867


product price: $14.45
/ea

Key Features

Dash Number
229
System of Measurement
Inch
Cross Section Shape
Round
Material
Polyurethane
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAU70229
Zoro #
G2429867
UPC #
193005272609
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-3/8"
Actual Inside Dia.
2.359"
Nominal Outside Dia.
2-5/8"
Actual Outside Dia.
2.637"
Actual Width
0.139 in
Nominal Width
1/8 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
2.359 in
Outside Diameter - Actual
2.637 in
Inside Diameter - Nominal
2 3/8 in
Outside Diameter - Nominal
2 5/8 in

Details

Item
O-Ring
Dash Number
229
System of Measurement
Inch
Cross Section Shape
Round
Material
Polyurethane
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Natural
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
Temp. Range
-20° to 180° F
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
Resistant to Oils, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Oil-Resistant, Weather-Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.3 in, Actual Width 0.139 in, Dash Number 229, Color Natural, Durometer 70A, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.637 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.